P34-8MGT-50
Description
P34-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085034
BDI # 1125651
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
P34-8MGT-30
Description
P34-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083034
BDI # 1125650
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
P34-8MGT-20
Description
P34-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082034
BDI # 1125649
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed