Page 1 of 7

Next

Compare
AK34 5/8

COMPARE

AK34 5/8

Description
AK34 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.45" OD FB

MARTIN SPROCKET & GR

Part # AK34 5/8

BDI # 605451

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 15.875
Other Features: Web Style

Global Part Number GPN: 581949
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 21.75 / each QTY
AK34-H

COMPARE

AK34-H

Description
AK34-H V-BELT SHEAVE ; 1 GROOVES 3.45" OD BUSHED

MARTIN SPROCKET & GR

Part # AK34-H

BDI # 605453

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581733
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 31.61 / each QTY
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY
300 HUB 1X1/4

COMPARE

300 HUB 1X1/4

Description
M30010008 COUPLING HUB ; 1IN BORE 1/4IN KW

MAGNALOY COUPLING

Part # M30010008

BDI # 601228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 39.47 / each QTY
M370B8

COMPARE

M370B8

Description
M370B8 COUPLING INSERT ; 3.45" OD NBR 0.98" THICKNESS 80A BUNA N

MAGNALOY COUPLING

Part # M370B8

BDI # 1403138

Features

Component: Insert
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63

Other Features: Components May or May Not Intermix Among Brands | Blue
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 13.63 / each QTY