40BTL20
Description
40BTL20 ROLLER CHAIN SPROCKET ; 40 20 TEETH 1 ROW HT
Part # 81018027
BDI # 20641519
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed