Features
Component:
Keyless Screw Locking Assembly
Series:
KLCC
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.465
Outside Diameter - Millimeter:
88
Bore - Millimeter:
48
Length - Millimeter:
64
Other Features:
8 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Length - Inch:
2.52
Features
Thread Size:
M65 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Outside Diameter - Millimeter:
88
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
89
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9