Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
H12B13 X 12MM RSB
Description
H12B13 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H12B13 X 12MM RSB
BDI # 22383194
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
DS60A13FH X 1-7/16
Description
DS60A13FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3.49" OD X 1.938" LTB X 3/4" P STEEL
Part # DS60A13FH X 1-7/16
BDI # 21559398
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
H60B13 X 1-1/4 5/16 KW 2SS
Description
H60B13 X 1-1/4 5/16 KW 2SS SPROCKET ; 3.493" OD X1-1/4" LTB X 3/4" P STEEL
Part # H60B13 X 1-1/4 5/16 KW 2SS
BDI # 21462922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore