40BS21 1
Description
40BS21 1 ROLLER CHAIN SPROCKET ; 1/2" P 21T 1" BORE
Part # 40BS21 1
BDI # 619651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33066
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
H40B21F X 7/8
Description
H40B21F X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 21T HT 7/8" BORE
Part # H40B21FP
BDI # 916393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38695
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
40A21
Description
40A21 ROLLER CHAIN SPROCKET ; 1/2" P 21T 5/8" MIN PLAIN BORE A PLATE
Part # 40A21
BDI # 619432
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
31638
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
40BS21 3/4
Description
40BS21 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 21T 3/4" BORE
Part # 40BS21 3/4
BDI # 619658
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
32610
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore