Page 1 of 3

Next

Compare
9SC-H X 1 1/8

COMPARE

9SC-H X 1 1/8

Description
9SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 3-5/8" OD

DODGE

Part # 022391

BDI # 240464

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 59.73 / each QTY
9SC-H X 1 7/8

COMPARE

9SC-H X 1 7/8

Description
9SC-H X 1 7/8 CPLG SPACER HUB ; 1-7/8" BORE 3-5/8" OD

DODGE

Part # 022404

BDI # 240477

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
$ 68.95 / each QTY
9SC-H 1-7/8

COMPARE

9SC-H 1-7/8

Description
9SC-H 1-7/8 COUPLING HUB

TB WOODS

Part # 9SCH178

BDI # 982294

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Length Thru Bore - Millimeter: 50

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Hub Diameter - Inch: 3.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 80.83 / each QTY
CNB-12

COMPARE

CNB-12

Description
CNB-12 CLAMP NUT ; 18TPI 3-5/8" OD 0.635" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-12

BDI # 966699

Features

Thread Size: 2.36-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Outside Diameter - Millimeter: 92.075
Other Features: One Piece Split | M8 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.635
Nominal Thickness - Millimeter: 16.129

Price Inventory : In stock
$ 25.71 / each QTY
N-14

COMPARE

N-14

Description
N14 LOCKNUT ; LOCK NUTS

EBC

Part # N14

BDI # 21532883

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Outside Diameter - Millimeter: 92.075
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : In stock
$ 3.37 / each QTY