Page 1 of 27

Next

Compare
12BS14 30MM BORE KW

COMPARE

12BS14 30MM BORE KW

Description
12BS14 30MM BORE KW RLR CHAIN SPROCKET ; 14 TEETH 85.61" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 12BS14 30MM BORE KW

BDI # 21552446

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.37
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: Simplex Type
Pitch Diameter - Millimeter: 85.61
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS14H 1-1/4

COMPARE

D60BS14H 1-1/4

Description
D60BS14H 1-1/4 SPROCKET ; 3/4IN PITCH 1-1/4IN BORE 14 TEETH

MARTIN SPROCKET & GR

Part # D60BS14H 1-1/4

BDI # 21536075

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.371

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.736
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS60A14 X 1-1/4IN PB

COMPARE

DS60A14 X 1-1/4IN PB

Description
DS60A14 X 1-1/4IN PB CHAIN SPROCKET ; 3/8" PIN HOLE THRU MID

MARTIN SPROCKET & GR

Part # DS60A14 X 1-1/4IN PB

BDI # 22124255

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: 1-1/14 Inch Plain Bore
Pitch Diameter - Millimeter: 85.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60SH14H AND SH 1-1/4IN BOM

COMPARE

60SH14H AND SH 1-1/4IN BOM

Description
60SH14H & SH 1-1/4IN BOM

MARTIN SPROCKET & GR

Part # 60SH14H AND SH 1-1/4IN BOM

BDI # 21598071

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 85.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B14 X 1-7/16 KW SS

COMPARE

60B14 X 1-7/16 KW SS

Description
60B14 X 1-7/16 KW SS CHN SPROCKET ; 60CHAIN 14T

MARTIN SPROCKET & GR

Part # 60B14 X 1-7/16 KW SS

BDI # 23067886

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: With Set Screw
Pitch Diameter - Millimeter: 85.623
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY