Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Bore 1.81 Inch | Blue
Coupling Type:
Jaw Coupling
Torque:
1151In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Bore - Millimeter:
63.5
Length - Millimeter:
34.798
Other Features:
Power-Lock
Length - Inch:
1.37
V170/150 HSB 1.375 VIVA 7392838
Description
V170/150 HSB 1.375 VIVA 7392838 ; NON-RETURNABLE 5/16 X 5/32KW CPLG HUB
Part # V170/150 HSB 1.375 VIVA 7392838
BDI # 21521406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
51.003
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Bore - Millimeter:
61.925
Length - Millimeter:
34.798
Other Features:
Power-Lock
Length - Inch:
1.37
V170/150 MHTL 1610 BSW VIVA 7392859
Description
V170/150 MHTL 1610 BSW VIVA 7392859 ; NON-RETURNABLE CPLG HUB
Part # V170/150 MHTL 1610 BSW VIVA 7392859
BDI # 24117941
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
24.994
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm