Page 1 of 7

Next

Compare
L150 1-1/4 5/16X5/32 KW

COMPARE

L150 1-1/4 5/16X5/32 KW

Description
L150 1-1/4 5/16X5/32 KW HUB ; 1-1/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514435751

BDI # 594254

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
L150 SPIDER URETHANE OCT 1-1/4

COMPARE

L150 SPIDER URETHANE OCT 1-1/4

Description
L150 SPIDER URETHANE OCT 1-1/4 CPLG ELE

TIMKEN LOVEJOY

Part # 68514412006

BDI # 592728

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1860In-Lbs

Price Inventory : In stock
$ 76.43 / each QTY
L150 7/8 3/16X3/32 KW

COMPARE

L150 7/8 3/16X3/32 KW

Description
L150 7/8 3/16X3/32 KW HUB ; 7/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412105

BDI # 592738

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY
6JES SLEEVE

COMPARE

6JES SLEEVE

Description
6JES SLEEVE

TIMKEN LOVEJOY

Part # 68514436701

BDI # 20335785

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 28.76 / each QTY
L150 3/4 3/16X3/32 KW

COMPARE

L150 3/4 3/16X3/32 KW

Description
L150 3/4 3/16X3/32 KW HUB ; 3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412103

BDI # 592737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 54.01 / each QTY