P38-8M-20-1610 HT250

COMPARE

P38-8M-20-1610 HT250

Description
P38-8M-20-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112858

BDI # 255154

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : In stock
$ 87.97 / each QTY
P38-8M-30-1610 HT250

COMPARE

P38-8M-30-1610 HT250

Description
P38-8M-30-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112875

BDI # 255171

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : In stock
$ 96.23 / each QTY
Y-38S-MPB

COMPARE

Y-38S-MPB

Description
Y-38S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038772

BDI # 397470

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : In stock
$ 126.16 / each QTY
P38-8M-30-SH HTD

COMPARE

P38-8M-30-SH HTD

Description
P38-8M-30-SH HTD SYNCH SPROCKET

DODGE

Part # 110728

BDI # 254575

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
$ 77.08 / each QTY