Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
50BB18NM 5/8
Description
50BB18NM 5/8 IDLER SPROCKET ; BALL BEARING PLASTIC
Part # 50BB18NM 5/8
BDI # 621217
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35820
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
2050B18H
Description
2050B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B18
BDI # 17158900
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572441
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
5018 1 3/4
Description
5018 1 3/4 CHAIN COUPLING HUB ; 1-3/4" BORE 2-31/32" HUB DIA
Part # 5018 1 3/4
BDI # 622192
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling