Page 1 of 3

Next

Compare
S611

COMPARE

S611

Description
S611 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S611

BDI # 611929

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Plain Style | Type B | Minimum Bore 1 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN: 671967
Pressure Angle: 14.5

Price Inventory : In stock
$ 61.67 / each QTY
H1086 LH

COMPARE

H1086 LH

Description
H1086 LH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12972

BDI # 162269

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666807
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 168.67 / each QTY
H1086 RH

COMPARE

H1086 RH

Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12974

BDI # 162270

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666867
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 196.51 / each QTY
S616

COMPARE

S616

Description
S616 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S616

BDI # 611944

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Plain Style | Type B | Minimum Bore 1
Global Part Number GPN: 671831
Pressure Angle: 14.5

Price Inventory : Available to order
$ 83.33 / each QTY
RA6X2

COMPARE

RA6X2

Description
RA6X2 RACK GEAR ; 6 DP PITCH 1-1/2" FACE WIDTH 1-1/2" THK

MARTIN SPROCKET & GR

Part # RA6X2

BDI # 610774

Features

Overall Thickness - Millimeter: 38.1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Pitch: 6 DP
Length - Millimeter: 609.6
Other Features: Heavy Backing
Global Part Number GPN: 666592
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 97.77 / each QTY