Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
25 RIV 182P INCL C/L
Description
25 RIV 182PT INCL C/L RIVETED CHAIN ; 0.25" PITCH 1/8" INS W 0.13" ROLLER DIA
Part # 25 RIV 182P INCL C/L
BDI # 21542745
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
182 Links
25 RIV 800P INCL C/L
Description
25 RIV 800PT INCL C/L RIVETED CHAIN ; 0.25" PITCH 1/8" INS W 0.13" ROLLER DIA
Part # 25 RIV 800P INCL C/L
BDI # 21542747
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
800 Links
PHC 25-2X10FT
Description
PHC 25-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 25-2X10FT
BDI # 1279973
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
25RCUT 84 PIT INCL C/L
Description
25RCUT 84 PIT INCL C/L ROLLER CHAIN
Part # 25RCUT 84 PIT INCL C/L
BDI # 22604521
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Cut to Length | 84 Links