RS60-SS-1-OL
Description
RS60-SS-1-OL CHAIN OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60SSOL
BDI # 904384
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602501
40 SS HPB 10FT
Description
40 SS HPB 10FT RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND SS 10FT/BOX
Part # 40SSHPB
BDI # 21462756
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
240-2 O/L
Description
240-2 O/L CHAIN OFFSET LINK ; 240-2 CHAIN 3" CHAIN PITCH COTTERED
Part # 240-2OL
BDI # 903320
Features
Roller Width - Inch:
1.875
Chain Pitch - Inch:
3
Chain Size:
240-2
Component:
Offset Link
Roller Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602575
RS140-2-OL
Description
RS140-2-OL CHAIN OFFSET LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Part # 140-2OL
BDI # 903639
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602577
120 COT 10FT
Description
120 COT 10FT ROLLER CHAIN ; 120 1-1/2" PITCH COTTERED 10FT/BOX
Part # 120CB
BDI # 903543
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1