RSC-20B-1 CT CO LINK;D6223
Description
RSC-20B-1 CT CO LINK ; D6223 ; ROLLER CHAIN CONNECTING LINK
Part # 101961185; RSC-20B-1 CT CO LINK;D6223
BDI # 20854932
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-20B-1 DOFF LINK;D6224
Description
RSC-20B-1 DOFF LINK ; D6224 ; 1.25" PITCH 1-STRAND 20B ISO
Part # 101961186; RSC-20B-1 DOFF LINK;D6224
BDI # 20855044
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No