50-3 C/P C/L
Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND
Part # 50-3CL
BDI # 21462834
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602402
Chain Series:
Standard
Internal Special Features:
No
J50 RIV 10 FT CH
Description
J50 RIV 10 FT CH ROLLER CHAIN ; 5/8"PITCH 1 STRAND 10FT
Part # 1293513
BDI # 328367
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS50-NP-1-CL
Description
RS50-NP-1-CL CHAIN LINK ; 5/8" PITCH SPRING CLIP
Part # 50NPCL
BDI # 903282
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602676
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
C2050 RIV 10FT
Description
C2050 RIV 10FT CONVEYING CHAIN ; C2050 1-1/4" PITCH RIVETED 10FT/BOX
Part # C2050RB
BDI # 903691
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No