Page 1 of 2

Next

Compare
10-IDL-BRAK

COMPARE

10-IDL-BRAK

Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL

GATES

Part # 77201010

BDI # 1090473

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 4.625
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : In stock
$ 88.00 / each QTY
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 140.73 / each QTY
IS166

COMPARE

IS166

Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL

BREWER MACH AND GEAR

Part # IS166

BDI # 21436872

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 2.438
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 0.5
Product Name: Idler Stud

Price Inventory : In stock
$ 9.93 / each QTY
IS1662

COMPARE

IS1662

Description
IS1662 IDLER STUD ; 5/8" SHFT DIA 1-11/16" USBL LEN

BREWER MACH AND GEAR

Part # IS1662

BDI # 21436936

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 3.625
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 5/8-11
Thread Size 1: 3/4-16
Usable Length - Inch: 1.688
Product Name: Idler Stud

Price Inventory : In stock
$ 13.11 / each QTY
IS750

COMPARE

IS750

Description
IS750 IDLER STUD ; 3/4" SHFT DIA 9/16" USBL LEN

BREWER MACH AND GEAR

Part # IS750

BDI # 21436942

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 2.938
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2: 3/4-10
Thread Size 1: 5/8-11
Usable Length - Inch: 0.563
Product Name: Idler Stud

Price Inventory : In stock
$ 12.75 / each QTY