N1 TIGHTENER SHAFT

COMPARE

N1 TIGHTENER SHAFT

Description
N1 TIGHTENER SHAFT ; 1/2" DIA 1-1/2" USBL LEN

BROWNING

Part # 1296938

BDI # 327205

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.313
Inch - Metric: Inch
Material: Steel

Other Features: With Set Screw and Collar
Thread Size 2: Not Applicable
Thread Size 1: 3/8-16
Usable Length - Inch: 1.5
Product Name: Idler Shaft

Price Inventory : In stock
$ 41.88 / each QTY
SS

COMPARE

SS

Description
SS IDLER TENSIONER ; 1/2" SHFT DIA 2-23/32" L 1-31/32" W

BREWER MACH AND GEAR

Part # SS

BDI # 21436845

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.719
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.969

Price Inventory : In stock
$ 23.80 / each QTY
SO1

COMPARE

SO1

Description
SO1 IDLER SHAFT ; 1/2" SHFT DIA 1-1/2" USBL LEN

BREWER MACH AND GEAR

Part # SO1

BDI # 21436843

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.288
Inch - Metric: Inch
Material: Steel

Other Features: Hardened and Ground | With Set Screw and Collar
Thread Size 2: Not Applicable
Thread Size 1: 3/8-16
Usable Length - Inch: 1.5
Product Name: Idler Shaft

Price Inventory : In stock
$ 11.97 / each QTY
AS

COMPARE

AS

Description
AS IDLER TENSIONER ; 1/2" SHFT DIA 3-9/32" L 1-1/8" W

BREWER MACH AND GEAR

Part # AS

BDI # 21436828

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 3.281
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Double Adjusting | With Locking Screw
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.125

Price Inventory : Available to order
$ 15.83 / each QTY
GS

COMPARE

GS

Description
GS IDLER TENSIONER ; 1/2" SHFT DIA 2-3/8" L 1-1/8" W 1/2" H

BREWER MACH AND GEAR

Part # GS

BDI # 21436972

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 2.375
Thread Size: 3/8-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.125

Price Inventory : Available to order
$ 7.39 / each QTY