Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.5
Thread Size:
5/8-11
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
N1 TIGHTENER SHAFT
Description
N1 TIGHTENER SHAFT ; NON-RETURNABLE 1/2" DIA 1-1/2" USBL LEN
Part # 1296938
BDI # 327205
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.313
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/8-16
Usable Length - Inch:
1.5
Product Name:
Idler Shaft
IS166
Description
IS166 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-7/16" OL STEEL
Part # IS166
BDI # 21436872
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
2.438
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
0.5
Product Name:
Idler Stud
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.719
Thread Size:
3/8-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.969
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
3.625
Inch - Metric:
Inch
Material:
Steel
Other Features:
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Thread Size 2:
5/8-11
Thread Size 1:
3/4-16
Usable Length - Inch:
1.688
Product Name:
Idler Stud