Page 1 of 2

Next

Compare
W1220Q

COMPARE

W1220Q

Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1220Q

BDI # 612866

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 1/2
Global Part Number GPN: 667184
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 73.87 / each QTY
D1627K RH

COMPARE

D1627K RH

Description
D1627K RH GEAR WORM ; 7/8" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12830

BDI # 162362

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666957
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 66.16 / each QTY
D1613A

COMPARE

D1613A

Description
D1613A WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13372

BDI # 162540

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 7/8
Global Part Number GPN: 667030
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 156.87 / each QTY
QSH-1

COMPARE

QSH-1

Description
QSH-1 GEAR WORM ; 0.333" PITCH DIA 48 DP 1/262" FACE

BOSTON GEAR

Part # 12934

BDI # 162254

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 0.333
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 14.275

Face Width - Inch: 0.562
Pitch: 48 DP
Other Features: Minimum Bore 3/16
Global Part Number GPN: 666650
Pressure Angle: 25 Degree

Price Inventory : Available to order
$ 31.71 / each QTY
Q1319

COMPARE

Q1319

Description
Q1319 WORM GEAR ; 5/8" PITCH DIA 48 DP 5/32" FACE

BOSTON GEAR

Part # 13442

BDI # 162557

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 0.625
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Plain Style | Type A | Minimum Bore 3/16
Global Part Number GPN: 666978
Pressure Angle: 25 Degree

Price Inventory : Available to order
$ 28.87 / each QTY