Page 1 of 2

Next

Compare
10-IDL-BRAK

COMPARE

10-IDL-BRAK

Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL

GATES

Part # 77201010

BDI # 1090473

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 4.625
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : In stock
$ 88.00 / each QTY
TM22

COMPARE

TM22

Description
TM22 IDLER TENSIONER ; 1" SHFT DIA 8-11/16" L 3-1/8" W 3" H

BREWER MACH AND GEAR

Part # TM22

BDI # 21436846

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 8.688
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.125

Price Inventory : In stock
$ 125.59 / each QTY
GSM

COMPARE

GSM

Description
GSM IDLER TENSIONER ; 1" SHFT DIA 4" L 1-7/8" H

BREWER MACH AND GEAR

Part # GSM

BDI # 21436975

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Flanged Base | Serrated Teeth | 360 Degree Rotating Arm
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 0

Price Inventory : In stock
$ 46.28 / each QTY
RM

COMPARE

RM

Description
RM IDLER TENSIONER ; 1" SHFT DIA 4" L 2-1/16" W 3-7/8" H

BREWER MACH AND GEAR

Part # RM

BDI # 21436888

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Universal Drive | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.063

Price Inventory : In stock
$ 17.43 / each QTY
LM

COMPARE

LM

Description
LM IDLER TENSIONER ; 1" SHFT DIA 4" L 2-1/4" W 8-7/16" H

BREWER MACH AND GEAR

Part # LM

BDI # 21436943

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Overall Length - Inch: 4
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Medium | Slide Adjustment
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.25

Price Inventory : In stock
$ 63.77 / each QTY