Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
KM 7

COMPARE

KM 7

Description
KM 7

TIMKEN

Part # KM7

BDI # 1362333

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.315
Nominal Thickness - Millimeter: 8

Price Inventory : In stock
Loading Price
QTY
KM 7

COMPARE

KM 7

Description
KM 7 BRG LOCKNUT ; 52MM OD 8MM NOMINAL THK

SKF

Part # KM 7

BDI # 1422096

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Nominal Thickness - Inch: 0.315

Nominal Thickness - Millimeter: 8

Price Inventory : In stock
Loading Price
QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
KMTA 7

COMPARE

KMTA 7

Description
KMTA 7 BRG LOCKNUT ; 53MM OD 20MM NOMINAL THK

SKF

Part # KMTA 7

BDI # 1421659

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Outside Diameter - Millimeter: 53
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Request a quotation
Loading Price
QTY
KMK 7

COMPARE

KMK 7

Description
KMK 7 BRG LOCKNUT

SKF

Part # KMK 7

BDI # 1415999

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Request a quotation
Loading Price
QTY