Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
KM-08
Description
KM-08 RETAINING LOCKNUT ; M40 X 1.5 THREAD 58MM OD 9MM THK
Part # KM-08
BDI # 967678
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22