Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web Style | Type B | With Brass Insert | Minimum Bore 5/16
Global Part Number GPN:
667939
Pressure Angle:
20
L100 19MM 6X2.8MM KW
Description
L100 19MM 6X2.8MM KW COUPLING HUB ; 19MM BORE 64.516MM HUB DIA
Part # L100-HUB-19MMH7-6X2.8MMKW
BDI # 595178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 5/8 5/32X5/64 KW
Description
L100 5/8 5/32X5/64 KW COUPLING HUB ; 5/8" BORE 68514437243
Part # L100-HUB-5/8-5/32X5/64KW
BDI # 594599
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
D800-5M-25
Description
D800-5M-25 SYNCHRONOUS BELT ; 5MM PITCH 800MM PITCH LENGTH
Part # D800-5M-25
BDI # 549274
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M Double
Belt Width - Inch:
0.984
Other Features:
Curvilinear Tooth Profile
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
800
Belt Pitch Length - Inch:
31.496
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M Double
Belt Width - Inch:
0.984
Other Features:
Parabolic Tooth Profile
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
710
Belt Pitch Length - Inch:
27.953
Belt Style:
Synchronous
Tooth Profile:
Standard HTD