5 HSB X 1.625 STL OMEGA 7300330

COMPARE

5 HSB X 1.625 STL OMEGA 7300330

Description
5 HSB X 1.625 STL OMEGA 7300330 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287399

BDI # 18141154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.125

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 69.85
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 94.73 / each QTY
E5 ELEMENT OMEGA 7300020

COMPARE

E5 ELEMENT OMEGA 7300020

Description
E5 ELEMENT OMEGA 7300020 ; NON-RETURNABLE

REXNORD

Part # 10287333

BDI # 18143289

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.375
Outside Diameter - Millimeter: 136.525

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : In stock
$ 125.05 / each QTY
7JE SLEEVE

COMPARE

7JE SLEEVE

Description
7JE SLEEVE

TIMKEN LOVEJOY

Part # 68514435570

BDI # 594245

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
$ 33.99 / each QTY
7S 1 3/8

COMPARE

7S 1 3/8

Description
7S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1 3/8

BDI # 623944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
$ 34.27 / each QTY