SNW22X0315
Description
SNW22X0315 BEARING ADAPTER SLEEVE ; 3-15/16IN SHAFT DIA 92MM L
Part # SNW22X0315
BDI # 1169412
Features
Thread Size:
M40 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22