ISTC-062-11
Description
ISTC-062-11 CLAMP COLLAR ; 5/8"-11 BORE BLK OXD STL 1-PIECE
Part # ISTC-062-11
BDI # 196513
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/8-11
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
LC-062
Description
LC-062 SET SCREW COLLAR ; 5/8" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-062
BDI # 196556
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
15.875
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
ISTC-100-08
Description
ISTC-100-08 CLAMP COLLAR ; 1"-8 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-08
BDI # 196525
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
LC-025
Description
LC-025 SET SCREW COLLAR ; 1/4" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-025
BDI # 196551
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight