Page 1 of 26

Next

Compare
5018TBH

COMPARE

5018TBH

Description
5018TBH CHAIN CPLG HUB ; 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018TBH

BDI # 622203

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 49.71 / each QTY
4016 7/8

COMPARE

4016 7/8

Description
4016 7/8 CHAIN CPLG HUB ; 7/8" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 7/8

BDI # 620389

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 29.20 / each QTY
1010G20/52 SLEEVE

COMPARE

1010G20/52 SLEEVE

Description
1010G20/52 SLEEVE ; 0744990 4-9/16" OD GEAR COUPLING STEEL

FALK

Part # 10011260

BDI # 18104371

Features

Component: Sleeve Assembly
Width - Millimeter: 38.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 10080In-Lbs
Width - Inch: 1.53

Price Inventory : In stock
$ 112.20 / each QTY
4JE

COMPARE

4JE

Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM

DODGE

Part # 004210

BDI # 238632

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 6.47 / each QTY
5JES

COMPARE

5JES

Description
5JES COUPLING SLEEVE ; 2-15/16" OD EPDM

DODGE

Part # 004246

BDI # 238640

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 15.08 / each QTY