Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Inch - Metric:
Inch
Length - Millimeter:
124.612
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.906
Width - Millimeter:
31.75
Width - Inch:
1.25
20R STL COVER/ELEMENT WRAPFLEX 3701483
Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON-RETURNABLE ELEMENT ASSY
Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483
BDI # 21473826
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
4E EPDM
Description
4E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM
Part # 4E EPDM
BDI # 988333
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
4JNS NEOPRENE
Description
4JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 4JNS NEOPRENE
BDI # 994866
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25