5016 1-1/4 5/16X5/32KW/2SS
Description
5016 1-1/4 5/16X5/32KW/2SS COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 1-1/4 5/16X5/32KW/2SS
BDI # 21445292
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 25MM
Description
5016 25MM COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 25MM
BDI # 21515930
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
6018 1-3/4 X 1/2X1/4 KW MTO
Description
6018 1-3/4 X 1/2X1/4 KW MTO CPLG HALF ; ALTERED HUB
Part # 6018 1-3/4 X 1/2X1/4 KW MTO
BDI # 24674616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
20R31/35 HUB C=1.300 WRAPFLEX 3700064
Description
20R31/35 HUB C=1.300 WRAPFLEX 3700064 ; NON-RETURNABLE W/FASTENER
Part # 20R31/35 HUB C=1.300 WRAPFLEX 3700064
BDI # 18483416
Features
Component:
Spacer Hub
Width - Millimeter:
33.02
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.3
6018 X 1-1/4 5/16X5/32 KW 2SS
Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG
Part # 6018 X 1-1/4 5/16X5/32 KW 2SS
BDI # 26368012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling