5016 1 5/8
Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA
Part # 5016 1 5/8
BDI # 622178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
1010G10/51 SLEEVE
Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT
Part # 10011250
BDI # 18104367
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
20R NYLCOVER/ELEMENT WRAPFLEX 3701477
Description
20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; NON-RETURNABLE
Part # 10316478
BDI # 21473823
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789008 W/FAST
Part # 10057442
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling