WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # WRAPFLEX 40R31/35 SPACR HUB C 1.625
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
20R STL COVER/ELEMENT WRAPFLEX 3701483
Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON-RETURNABLE ELEMENT ASSY
Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483
BDI # 21473826
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
30R STL COVER/ELEMENT WRAPFLEX 3701484
Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; NON-RETURNABLE 3701484 5.87" OD
Part # 30R STL COVER/ELEMENT WRAPFLEX 3701484
BDI # 21473858
Features
Component:
Element Assembly
Width - Millimeter:
41.656
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.64
5JNS NEOPRENE
Description
5JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 7600 MAX RPM
Part # 5JNS NEOPRENE
BDI # 986366
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5JN NEOPRENE
Description
5JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM
Part # 5JN NEOPRENE
BDI # 997192
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563