WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
6018 1 3/8
Description
6018 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 3-1/2" HUB DIA
Part # 6018 1 3/8
BDI # 623695
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5JEMS
Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEMS
BDI # 621127
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER
Part # 10101321
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
1.875