Page 1 of 9

Next

Compare
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 47.99 / each QTY
6018 1 3/8

COMPARE

6018 1 3/8

Description
6018 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/8

BDI # 623695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
6018 1 1/2

COMPARE

6018 1 1/2

Description
6018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 1/2

BDI # 623689

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
6HS

COMPARE

6HS

Description
6HS QUADRA-FLEX SLEEVE ; 3-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # 6HS

BDI # 622534

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 107.52 / each QTY
6E

COMPARE

6E

Description
6E COUPLING SLEEVE ; 3-3/4" OD EPDM

DODGE

Part # 022192

BDI # 240377

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 32.32 / each QTY