Page 1 of 9

Next

Compare
6018 1

COMPARE

6018 1

Description
6018 1 CHAIN CPLG HUB ; 1" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1

BDI # 623688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
6018 2 1/4

COMPARE

6018 2 1/4

Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 1/4

BDI # 623700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN: 374981
Hub Diameter - Millimeter: 88.9
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
1015G10/51 SLEEVE

COMPARE

1015G10/51 SLEEVE

Description
1015G10/51 SLEEVE ; 0744981 6" OD GEAR CPLG STEEL SHR BOLT

FALK

Part # 10011251

BDI # 18104319

Features

Component: Sleeve Assembly
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 20790In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY