40R STD FLEX ELEMNT WRAPFLEX 0789010
Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST
Part # 40R STD FLEX ELEMNT WRAPFLEX 0789010
BDI # 18483849
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15
6018 X 1-1/4 5/16X5/32 KW 2SS
Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG
Part # 6018 X 1-1/4 5/16X5/32 KW 2SS
BDI # 26368012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; POR MTO W/FASTENERS
Part # 5R31/35 HUB C=2.156 WRAPFLEX 3700055
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
6JNB NEOPRENE
Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM
Part # 6JNB NEOPRENE
BDI # 994149
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
48.412
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
28.575
Width - Inch:
1.906