Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
1020G SLEEVE EXP BLT
Description
1020G SLEEVE EXP BLT ; 0744992 7" OD GEAR COUPLING STEEL
Part # 10011262
BDI # 18104511
Features
Component:
Sleeve Assembly
Width - Millimeter:
59.436
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Width - Inch:
2.34
7JE EPDM
Description
7JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 5250 MAX RPM
Part # 7J
BDI # 998129
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188