QF15SPBODYX2-5/8
Description
QF15SPBODYX2-5/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX2-5/8
BDI # 21959295
Features
Component:
Spacer Assembly
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
2.625
QF25SPBODYX2.457
Description
QF25SPBODYX2.457 ; COUPLING BODY
Part # QF25SPBODYX2.457
BDI # 21967088
Features
Component:
Spacer Assembly
Width - Millimeter:
62.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
2.457
8JNS NEOPRENE
Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM
Part # 8JNS NEOPRENE
BDI # 994933
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
QF25SPBODYX2-9/16
Description
QF25SPBODYX2-9/16 ; COUPLING BODY
Part # QF25SPBODYX2-9/16
BDI # 21960709
Features
Component:
Spacer Assembly
Width - Millimeter:
65.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
2.563
8018 X 1-1/8 MPB
Description
8018 1 1/8 MPB CHAIN COUPLING HALF
Part # 8018 X 1-1/8 MPB
BDI # 22372973
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | 1-1/8" Plain Bore
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling