Page 1 of 3

Next

Compare
F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : In stock
$ 263.55 / each QTY
C 7/8 SLEEVE

COMPARE

C 7/8 SLEEVE

Description
C 7/8 SLEEVE

TIMKEN LOVEJOY

Part # 69790400042

BDI # 597314

Features

Component: Sleeve Assembly
Width - Millimeter: 79.502
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.31

Outside Diameter - Millimeter: 84.074
Coupling Type: Gear Coupling
Torque: 2500In-Lbs
Width - Inch: 3.13

Price Inventory : In stock
$ 113.35 / each QTY
8JE SLEEVE

COMPARE

8JE SLEEVE

Description
8JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514435572

BDI # 594246

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 44.45 / each QTY
9JE SLEEVE

COMPARE

9JE SLEEVE

Description
9JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514436405

BDI # 594431

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 52.29 / each QTY
8H SLEEVE

COMPARE

8H SLEEVE

Description
8H COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514436514

BDI # 594443

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 164.73 / each QTY