Page 1 of 5

Next

Compare
8JNS NEOPRENE

COMPARE

8JNS NEOPRENE

Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JNS

BDI # 994933

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 53.04 / each QTY
8JES EPDM

COMPARE

8JES EPDM

Description
8JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JS

BDI # 994030

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 47.99 / each QTY
8N NEOPRENE

COMPARE

8N NEOPRENE

Description
8N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 4500 MAX RPM

TB WOODS

Part # 8N

BDI # 989716

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 85.79 / each QTY
8JES

COMPARE

8JES

Description
8JES COUPLING SLEEVE ; 5-1/16" OD EPDM

DODGE

Part # 004252

BDI # 238646

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 40.93 / each QTY
8H HYTREL

COMPARE

8H HYTREL

Description
8H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8H

BDI # 996043

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 159.13 / each QTY