Page 1 of 7

Next

Compare
RAPTOR E2 ELEMENT

COMPARE

RAPTOR E2 ELEMENT

Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015843

BDI # 20492727

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 77.25 / each QTY
RAPTOR E3 ELEMENT

COMPARE

RAPTOR E3 ELEMENT

Description
RAPTOR E3 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015844

BDI # 20492729

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.06 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 86.49 / each QTY
RAPTOR E4 ELEMENT

COMPARE

RAPTOR E4 ELEMENT

Description
RAPTOR E4 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015845

BDI # 20492731

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 96.83 / each QTY
9JE EPDM

COMPARE

9JE EPDM

Description
9JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 50.52 / each QTY
1060T10 GRID AND COVER ASSY

COMPARE

1060T10 GRID AND COVER ASSY

Description
1060T10 GRID AND COVER ASSY ; 5.93" OD STEEL

DODGE

Part # 006754

BDI # 239313

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 78.181
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.93

Outside Diameter - Millimeter: 150.622
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 3.078

Price Inventory : In stock
$ 168.39 / each QTY