RAPTOR ES20 FULL SPACER ELEMENT

COMPARE

RAPTOR ES20 FULL SPACER ELEMENT

Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017069

BDI # 20494215

Features

Component: Spacer Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
$ 247.52 / each QTY