F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : In stock
$ 263.55 / each QTY
F 3S SLEEVE WITH O-RING

COMPARE

F 3S SLEEVE WITH O-RING

Description
F 3S COUPLING SLEEVE WITH O-RING ; COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 69790400199

BDI # 597470

Features

Component: Sleeve Assembly
Width - Millimeter: 187.452
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 4000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 94500In-Lbs
Width - Inch: 7.38

Price Inventory : In stock
$ 342.24 / each QTY