12E EPDM
Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM
Part # 12
BDI # 1405862
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL
Part # 10011266
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375
Features
Component:
Horizontal Split Cover
Width - Millimeter:
120.091
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.728
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 0744997 13-5/8" OD GEAR COUPLING STEEL
Part # 10011267
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
1040G10/51 SLEEVE
Description
1040G10/51 SLEEVE ; 0744986 12-1/2" OD GEAR COUPLING STEEL
Part # 10011256
BDI # 18104946
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375