3 1/2H EB

COMPARE

3 1/2H EB

Description
3 1/2H EB SLEEVE ; NON-RETURNABLE 11" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959097

BDI # 314690

Features

Component: Sleeve Assembly
Width - Millimeter: 97.638
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 148000In-Lbs
Width - Inch: 3.844

Price Inventory : Available to order
$ 542.31 / each QTY