Page 1 of 4

Next

Compare
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
13E EPDM

COMPARE

13E EPDM

Description
13E EPDM SF COUPLING SLEEVE

TB WOODS

Part # 13

BDI # 1405864

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
DGF 5.0 EB

COMPARE

DGF 5.0 EB

Description
DGF 5.0 SLEEVE EB ; DGF 5.0 SLEEVE EB

DODGE

Part # 013143

BDI # 240249

Features

Component: Sleeve Assembly
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 434900In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13HS HYTREL

COMPARE

13HS HYTREL

Description
13HS HYTREL SF COUPLING SLEEVE

TB WOODS

Part # 13HS

BDI # 990154

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 47268In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY