Page 1 of 142

Next

Compare
1030G10/51 SLEEVE

COMPARE

1030G10/51 SLEEVE

Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT

FALK

Part # 10011254

BDI # 18104743

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : In stock
$ 334.80 / each QTY
5016COV

COMPARE

5016COV

Description
5016COV COUPLING COVER ; PLASTIC 5-1/8" OD 2-5/8" WID

MARTIN SPROCKET & GR

Part # 5016COV

BDI # 622184

Features

Component: Cover
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 5.125

Outside Diameter - Millimeter: 130.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.625

Price Inventory : In stock
$ 93.99 / each QTY
9JES EPDM

COMPARE

9JES EPDM

Description
9JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9JS

BDI # 994032

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 52.43 / each QTY
6018 1 1/4

COMPARE

6018 1 1/4

Description
6018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 1/4

BDI # 623690

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
E5M ELEMENT OMEGA 7300020M

COMPARE

E5M ELEMENT OMEGA 7300020M

Description
E5M ELEMENT OMEGA 7300020M ; NON-RETURNABLE

REXNORD

Part # 10287723

BDI # 18143099

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 5.394

Outside Diameter - Millimeter: 137
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type: Elastomeric Coupling
Torque: 105Nm
Width - Inch: 0

Price Inventory : In stock
$ 125.05 / each QTY