Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719
S1108KT
Description
S1108KT BRG COLLAR ; PILLOW BLOCK 80MM OD X 21MM WID
Part # S1108KT
BDI # 1371825
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.149
Outside Diameter - Millimeter:
79.985
Bore - Millimeter:
38.1
Width - Inch:
0.719
C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # 68514440123
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
19.05
Other Features:
Zinc Plated
C226 COLLAR WITH HARDWARE
Description
C226 COLLAR WITH HARDWARE ; 5-1/2" OD STEEL C226 COUPLING SIZE
Part # 68514440122
BDI # 595135
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 2988 | Hytrel/Bronze 5940In-Lbs
Width - Inch:
0