E70M ELEMENT OMEGA 7300055M
Description
E70M ELEMENT OMEGA 7300055M ; NON-RETURNABLE
Part # E70M ELEMENT OMEGA 7300055M
BDI # 18143106
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 109
Coupling Type:
Elastomeric Coupling
Torque:
2490Nm
Width - Inch:
0
ES30M ELEMENT OMEGA 7300105M
Description
ES30M ELEMENT OMEGA 7300105M ; NON-RETURNABLE
Part # ES30M ELEMENT OMEGA 7300105M
BDI # 18143327
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
ES40M ELEMENT OMEGA 7300110M
Description
ES40M ELEMENT OMEGA 7300110M ; NON-RETURNABLE
Part # ES40M ELEMENT OMEGA 7300110M
BDI # 18143335
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
ES10-RM ELEMENT OMEGA 7300095M
Description
ES10-RM ELEMENT OMEGA 7300095M ; NON-RETURNABLE
Part # ES10-RM ELEMENT OMEGA 7300095M
BDI # 18143520
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; NON-RETURNABLE W/ 3 CSC CAPSCREWS/RINGS
Part # ES3-R ELEMENT OMEGA 7300080
BDI # 18143320
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0